Tuflex(TM) Roundsling, Endless, 18 ft L, 21200 lb Cap

  • Mfr # EN240X18

  • Zoro # G7154542


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
21,200 lb
Basket Hitch Capacity
42,400 lb
Choker Hitch Capacity
17,000 lb
Color Code
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN240X18
Zoro #
G7154542
UPC #
697886164157
Country of Origin
United States

Dimensions

Sling Length
18 ft
Width Under Load
2 5/8 in
Diameter
1 3/4 in
Length
18 ft.
Body Diameter
1 3/4 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
21,200 lb
Basket Hitch Capacity
42,400 lb
Choker Hitch Capacity
17,000 lb
Color Code
Blue
Sling Material
Polyester
Temp. Range
-60 to 200 Degrees F
Includes
Tuflex Safety Bulletin Rev 8.11
Item
Round Sling
Standards
ASME B30.9, OSHA, WSTDA
Resists
UV Sunlight, Grease and Most Acids
Material
Polyester
Basket Hitch Capacity @ 30 Degrees
21,200 lb
Minimum Operating Temperature
-60 Degrees F
Basket Hitch Capacity @ 45 Degrees
29,000 lb
Basket Hitch Capacity @ 60 Degrees
36,000 lb
Sling Core Material
Polyester
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, UV-Resistant
Hitch Type
Basket, Choker, Vertical
Tag Features
None
Visual Indicators
Color Coded
Color
Blue
Sling Sleeve Material
Polyester
Reinforcement Properties
No strength loss from abrasion to cover.

Description

Roundsling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 18 ft, Eye Length Not Applicable, Body Diameter 1 3/4 in, Width Under Load 2 5/8 in, Vertical Hitch Capacity 21,200 lb, Choker Hitch Capacity 17,000 lb, Basket Hitch Capacity 42,400 lb, Tag Features None, Color Blue, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 21,200 lb, Basket Hitch Capacity @ 45 Degrees 29,000 lb, Basket Hitch Capacity @ 60 Degrees 36,000 lb, Hitch Type Basket, Choker, Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.