Zoro Homepage

Tuflex(TM) Roundsling, Endless, 18 ft L, 90000 lb Cap

  • Mfr # EN1000X18

  • Zoro # G6719587


product price: $894.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
90,000 lb
Basket Hitch Capacity
180,000 lb
Choker Hitch Capacity
72,000 lb
Color Code
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN1000X18
Zoro #
G6719587
UPC #
697886638849
Country of Origin
United States

Dimensions

Sling Length
18 ft
Width Under Load
5 1/4 in
Diameter
3 5/8 in
Length
18 ft.
Body Diameter
4 3/32 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
90,000 lb
Basket Hitch Capacity
180,000 lb
Choker Hitch Capacity
72,000 lb
Color Code
Black
Sling Material
Nylon/Polyester
Material
Polyester/Nylon
Item
Round Sling
Temp. Range
-60 to 200 Degrees F
Includes
Tuflex Safety Bulletin Rev 8.11
Standards
ASME B30.9, OSHA, WSTDA
Resists
Abrasion, UV Sunlight, Grease and Most Acids
Maximum Operating Temperature
200 Degrees F
Basket Hitch Capacity @ 45 Degrees
127,000 lb
Tag Features
None
Sling Sleeve Material
Nylon
Color
Black
Minimum Operating Temperature
-60 Degrees F
Visual Indicators
Color Coded
Basket Hitch Capacity @ 30 Degrees
90,000 lb
Hitch Type
Basket, Choker, Vertical
Basket Hitch Capacity @ 60 Degrees
150,000 lb
Sling Core Material
Polyester
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, UV-Resistant
Reinforcement Properties
No strength loss from abrasion to cover.

Description

Roundsling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 18 ft, Eye Length Not Applicable, Body Diameter 4 3/32 in, Width Under Load 5 1/4 in, Vertical Hitch Capacity 90,000 lb, Choker Hitch Capacity 72,000 lb, Basket Hitch Capacity 180,000 lb, Tag Features None, Color Black, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 90,000 lb, Basket Hitch Capacity @ 45 Degrees 127,000 lb, Basket Hitch Capacity @ 60 Degrees 150,000 lb, Hitch Type Basket, Choker, Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.