Zoro Homepage

Tuflex(TM) Roundsling, Endless, 8 ft L, 10600 lb Cap

  • Mfr # EN120X8

  • Zoro # G6224802


product price: $62.49
/ea

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
10,600 lb
Basket Hitch Capacity
21,200 lb
Choker Hitch Capacity
8,500 lb
Color Code
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN120X8
Zoro #
G6224802
UPC #
697886100728
Country of Origin
United States

Dimensions

Sling Length
8 ft
Width Under Load
1 7/8 in
Diameter
1 1/8 in
Length
8 ft.
Body Diameter
1 1/8 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
10,600 lb
Basket Hitch Capacity
21,200 lb
Choker Hitch Capacity
8,500 lb
Color Code
Tan
Sling Material
Polyester
Standards
ASME B30.9, OSHA, WSTDA
Includes
Tuflex Safety Bulletin Rev 8.11
Resists
UV Sunlight, Grease and Most Acids
Temp. Range
-60 to 200 Degrees F
Material
Polyester
Item
Round Sling
Hitch Type
Basket, Choker, Vertical
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, UV-Resistant
Basket Hitch Capacity @ 45 Degrees
14,000 lb
Sling Sleeve Material
Polyester
Tag Features
None
Minimum Operating Temperature
-60 Degrees F
Visual Indicators
Color Coded
Maximum Operating Temperature
200 Degrees F
Color
Tan
Basket Hitch Capacity @ 30 Degrees
10,600 lb
Sling Core Material
Polyester
Basket Hitch Capacity @ 60 Degrees
18,300 lb
Reinforcement Properties
No strength loss from abrasion to cover.

Description

Roundsling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 8 ft, Eye Length Not Applicable, Body Diameter 1 1/8 in, Width Under Load 1 7/8 in, Vertical Hitch Capacity 10,600 lb, Choker Hitch Capacity 8,500 lb, Basket Hitch Capacity 21,200 lb, Tag Features None, Color Tan, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 10,600 lb, Basket Hitch Capacity @ 45 Degrees 14,000 lb, Basket Hitch Capacity @ 60 Degrees 18,300 lb, Hitch Type Basket, Choker, Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.