Zoro Homepage

Tuflex(TM) Sling, Round, 4 ft.L, Polyester

  • Mfr # EN150X4

  • Zoro # G7425747


product price: $38.79
/ea

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
13,200 lb
Basket Hitch Capacity
26,400 lb
Choker Hitch Capacity
10,600 lb
Color Code
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN150X4
Zoro #
G7425747
UPC #
697886100742
Country of Origin
United States

Dimensions

Sling Length
4 ft
Width Under Load
2 in
Diameter
1 3/8 in
Length
4 ft.
Body Diameter
1 3/8 in

Description

Roundsling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 4 ft, Eye Length Not Applicable, Body Diameter 1 3/8 in, Width Under Load 2 in, Vertical Hitch Capacity 13,200 lb, Choker Hitch Capacity 10,600 lb, Basket Hitch Capacity 26,400 lb, Tag Features None, Color Red, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 13,200 lb, Basket Hitch Capacity @ 45 Degrees 18,000 lb, Basket Hitch Capacity @ 60 Degrees 22,000 lb, Hitch Type Basket, Choker, Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.