Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wear Pad Flat Quick Sleeve Web, 3In x 1ft

  • Mfr # 3FQSNX1

  • Zoro # G7537406


product price: $13.59
/ea

Key Features

Color
Yellow
Material
Nylon
Sling Width
1"
For Sling Width
1 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3FQSNX1
Zoro #
G7537406
UPC #
697886614843
Country of Origin
United States

Dimensions

Sling Width
1"
For Sling Width
1 in
Width
3 in
Length
1 ft
Thickness
2/5 in
Length (Straight Wireway)
1 ft
Overall Width
3 in
Compatible Sling Width
1 in
Overall Length
12 in

Details

Item
Wear Pad Flat Quick Sleeve Web
Color
Yellow
Material
Nylon
Product Type
Wear Pad
Compatible Sling Type
Round Slings, Web Slings

Description

Wear Pad, Inside Diameter Not Applicable, Working Load Limit Not Applicable, Compatible Sling Type Round Slings, Web Slings, Compatible Sling Width 1 in, Overall Length 12 in, Overall Width 3 in, Material Nylon, Color Yellow, Product Type Wear Pad, Thickness 3/16 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.