Web Sling, Nylon, 13 ft. L, 2" W
Mfr # EE2802NTTX13
Zoro # G5890451
product price: $44.89
/eaKey Features
Sling Type
Type 4
Vertical Hitch Capacity
6,400 lb
Basket Hitch Capacity
12,800 lb
Choker Hitch Capacity
5,000 lb
Sling Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EE2802NTTX13
Zoro #
G5890451
UPC #
-
Country of Origin
United States
Dimensions
Sling Length
13 ft
Eye Length
10 in
Overall Width
2 in
Thickness
1/8 in
Details
Sling Type
Type 4
Vertical Hitch Capacity
6,400 lb
Basket Hitch Capacity
12,800 lb
Choker Hitch Capacity
5,000 lb
Sling Material
Nylon
Item
Web Sling
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Number of Plies
2
Hitch Type
Basket, Choker, Vertical
End Type
Twisted Eye
Tag Attachment Type
Partially Sewn
Maximum Operating Temperature
200 Degrees F
Color
Yellow
Minimum Operating Temperature
-60 Degrees F
Tag Features
None
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 2, Sling Length 13 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs Not Applicable, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.