Web Sling, Nylon, 14 ft. L, 2" W
Mfr # EE2802NTTX14
Zoro # G5861480
product price: $47.19
/eaKey Features
Sling Type
Type 4
Vertical Hitch Capacity
6,400 lb
Basket Hitch Capacity
12,800 lb
Choker Hitch Capacity
5,000 lb
Sling Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EE2802NTTX14
Zoro #
G5861480
UPC #
-
Country of Origin
United States
Dimensions
Sling Length
14 ft
Eye Length
10 in
Overall Width
2 in
Thickness
1/8 in
Details
Sling Type
Type 4
Vertical Hitch Capacity
6,400 lb
Basket Hitch Capacity
12,800 lb
Choker Hitch Capacity
5,000 lb
Sling Material
Nylon
Item
Web Sling
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Tag Attachment Type
Partially Sewn
Tag Features
None
Number of Plies
2
Hitch Type
Basket, Choker, Vertical
Color
Yellow
End Type
Twisted Eye
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
200 Degrees F
Description
Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 2, Sling Length 14 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs Not Applicable, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.