Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Web Sling, Type 3, 13 ft L, 1 in W, Polyester, Silver

  • Mfr # EE2801TFX13

  • Zoro # G7185683


product price: $22.99
/ea

Key Features

Sling Type
Type 3
Sling Material
Polyester
Number of Plies
2
Overall Width
1 in
Vertical Hitch Capacity
3,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE2801TFX13
Zoro #
G7185683
UPC #
697886620844
Country of Origin
United States

Dimensions

Sling Length
13 ft
Overall Width
1 in
Eye Length
8 1/2 in
Thickness
1/8 in

Details

Item
Web Sling
Sling Type
Type 3
Sling Material
Polyester
Number of Plies
2
Vertical Hitch Capacity
3,200 lb
Choker Hitch Capacity
2,500 lb
Color
Silver
Basket Hitch Capacity
6,400 lb
End Type
Flat Eye
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Wear Resistant Cover
None
Includes
Web Sling Safety Bulletin Rev 3 11
Yarn Coating
Latex
Web Grade
Heavy-Duty
Temp. Range
-60 Degrees to 200 Degrees F
Tag Features
None
Tag Attachment Type
Partially Sewn
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Cut-Resistant
Visual Indicators
Striped
Reinforcement Properties
Abrasion-Resistant Edges, Cut-Resistant Edges
Hitch Type
Basket, Choker, Vertical
Minimum Operating Temperature
-60 Degrees F

Description

Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 13 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs Not Applicable, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver/Blue, Thickness 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.