Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Web Sling, Type 3, 15 ft L, 1 in W, Polyester, Silver

  • Mfr # EE1801TFX15

  • Zoro # G6771177


product price: $16.39
/ea

Key Features

Sling Type
Type 3
Sling Material
Polyester
Sling Length
15 ft
Number of Plies
1
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE1801TFX15
Zoro #
G6771177
UPC #
697886620288
Country of Origin
United States

Dimensions

Sling Length
15 ft
Overall Width
1 in
Eye Length
8 1/2 in
Thickness
5/32 in

Details

Item
Web Sling
Sling Type
Type 3
Sling Material
Polyester
Number of Plies
1
Vertical Hitch Capacity
1,600 lb
Choker Hitch Capacity
1,280 lb
Color
Silver
Basket Hitch Capacity
3,200 lb
End Type
Flat Eye
Web Grade
Heavy-Duty
Includes
Web Sling Safety Bulletin Rev 3 11
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Wear Resistant Cover
None
Temp. Range
-60 Degrees to 200 Degrees F
Yarn Coating
Latex
Minimum Operating Temperature
-60 Degrees F
Visual Indicators
Striped
Resistance Properties
Cut-Resistant
Hitch Type
Basket, Choker, Vertical
Maximum Operating Temperature
200 Degrees F
Tag Features
None
Reinforcement Properties
Abrasion-Resistant Edges, Cut-Resistant Edges
Tag Attachment Type
Partially Sewn

Description

Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 15 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs Not Applicable, Vertical Hitch Capacity 1,600 lb, Choker Hitch Capacity 1,280 lb, Basket Hitch Capacity 3,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver/Blue, Thickness 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.