Zoro Homepage

Web Sling, Type 3, 5 ft L, 4 in W, Polyester, Yellow

  • Mfr # EE2604DFX5

  • Zoro # G6947717


product price: $24.79
/ea

Key Features

Sling Type
Type 3
Sling Material
Polyester
Number of Plies
2
Overall Width
4 in
Vertical Hitch Capacity
8,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE2604DFX5
Zoro #
G6947717
UPC #
697886276300
Country of Origin
United States

Dimensions

Sling Length
5 ft
Overall Width
4 in
Eye Length
12 in
Thickness
1/4 in

Details

Item
Web Sling
Sling Type
Type 3
Sling Material
Polyester
Number of Plies
2
Vertical Hitch Capacity
8,600 lb
Choker Hitch Capacity
6,900 lb
Color
Yellow
Basket Hitch Capacity
17,200 lb
End Type
Flat Eye
Includes
Web Sling Safety Bulletin Rev 3 11
Web Grade
Light-Duty
Yarn Coating
Latex
Temp. Range
-60 Degrees to 200 Degrees F
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Wear Resistant Cover
None
Tag Features
None
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Cut-Resistant
Visual Indicators
Striped
Reinforcement Properties
Abrasion-Resistant Edges, Cut-Resistant Edges
Hitch Type
Basket, Choker, Vertical
Tag Attachment Type
Partially Sewn
Minimum Operating Temperature
-60 Degrees F

Description

Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 5 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs Not Applicable, Vertical Hitch Capacity 8,600 lb, Choker Hitch Capacity 6,900 lb, Basket Hitch Capacity 17,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.