Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Web Sling, Type 3, 9 ft L, 4 in W, Polyester, Yellow

  • Mfr # EE1804DFX9

  • Zoro # G6667674


product price: $47.19
/ea

Key Features

Sling Type
Type 3
Sling Material
Polyester
Number of Plies
1
Overall Width
4 in
Vertical Hitch Capacity
6,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE1804DFX9
Zoro #
G6667674
UPC #
697886627102
Country of Origin
United States

Dimensions

Sling Length
9 ft
Overall Width
4 in
Eye Length
12 in
Thickness
5/32 in

Details

Item
Web Sling
Sling Type
Type 3
Sling Material
Polyester
Number of Plies
1
Vertical Hitch Capacity
6,400 lb
Choker Hitch Capacity
5,000 lb
Color
Yellow
Basket Hitch Capacity
12,800 lb
End Type
Flat Eye
Wear Resistant Cover
None
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Includes
Web Sling Safety Bulletin Rev 3 11
Yarn Coating
Latex
Web Grade
Heavy-Duty
Temp. Range
-60 Degrees to 200 Degrees F
Tag Attachment Type
Partially Sewn
Tag Features
None
Reinforcement Properties
Abrasion-Resistant Edges, Cut-Resistant Edges
Minimum Operating Temperature
-60 Degrees F
Resistance Properties
Cut-Resistant
Hitch Type
Basket, Choker, Vertical
Maximum Operating Temperature
200 Degrees F
Visual Indicators
Striped

Description

Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 9 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs Not Applicable, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.