Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Web Sling, Type 4, 13 ft L, 6 in W, Polyester, Yellow

  • Mfr # EE1806DTX13

  • Zoro # G7164026


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 4
Sling Material
Polyester
Number of Plies
1
Overall Width
6 in
Vertical Hitch Capacity
9,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE1806DTX13
Zoro #
G7164026
UPC #
697886627263
Country of Origin
United States

Dimensions

Sling Length
13 ft
Overall Width
6 in
Eye Length
16 in
Thickness
5/32 in

Details

Item
Web Sling
Sling Type
Type 4
Sling Material
Polyester
Number of Plies
1
Vertical Hitch Capacity
9,600 lb
Choker Hitch Capacity
7,700 lb
Color
Yellow
Basket Hitch Capacity
19,200 lb
End Type
Twisted Eye
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Includes
Web Sling Safety Bulletin Rev 3 11
Temp. Range
-60 Degrees to 200 Degrees F
Web Grade
Heavy-Duty
Yarn Coating
Latex
Wear Resistant Cover
None
Minimum Operating Temperature
-60 Degrees F
Reinforcement Properties
Abrasion-Resistant Edges, Cut-Resistant Edges
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Cut-Resistant
Visual Indicators
Striped
Tag Features
None
Hitch Type
Basket, Choker, Vertical
Tag Attachment Type
Partially Sewn

Description

Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 1, Sling Length 13 ft, Eye Length 16 in, Overall Width 6 in, Number of Legs Not Applicable, Vertical Hitch Capacity 9,600 lb, Choker Hitch Capacity 7,700 lb, Basket Hitch Capacity 19,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.