Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Web Sling, Type 4, 16 ft L, 3 in W, Polyester, Yellow

  • Mfr # EE1603DTX16

  • Zoro # G6994522


product price: $28.89
/ea

Key Features

Sling Type
Type 4
Sling Material
Polyester
Number of Plies
1
Overall Width
3 in
Vertical Hitch Capacity
3,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE1603DTX16
Zoro #
G6994522
UPC #
697886268626
Country of Origin
United States

Dimensions

Sling Length
16 ft
Overall Width
3 in
Eye Length
11 in
Thickness
1/8 in

Details

Item
Web Sling
Sling Type
Type 4
Sling Material
Polyester
Number of Plies
1
Vertical Hitch Capacity
3,600 lb
Choker Hitch Capacity
2,900 lb
Color
Yellow
Basket Hitch Capacity
7,200 lb
End Type
Twisted Eye
Wear Resistant Cover
None
Includes
Web Sling Safety Bulletin Rev 3 11
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Yarn Coating
Latex
Web Grade
Light-Duty
Temp. Range
-60 Degrees to 200 Degrees F
Reinforcement Properties
Abrasion-Resistant Edges, Cut-Resistant Edges
Tag Features
None
Tag Attachment Type
Partially Sewn
Minimum Operating Temperature
-60 Degrees F
Visual Indicators
Striped
Resistance Properties
Cut-Resistant
Maximum Operating Temperature
200 Degrees F
Hitch Type
Basket, Choker, Vertical

Description

Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 1, Sling Length 16 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs Not Applicable, Vertical Hitch Capacity 3,600 lb, Choker Hitch Capacity 2,900 lb, Basket Hitch Capacity 7,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.