Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Web Sling, Type 4, 17 ft L, 2 in W, Polyester, Yellow

  • Mfr # EE2602DTX17

  • Zoro # G6787435


product price: $30.69
/ea

Key Features

Sling Type
Type 4
Sling Material
Polyester
Number of Plies
2
Overall Width
2 in
Vertical Hitch Capacity
4,800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE2602DTX17
Zoro #
G6787435
UPC #
697886632502
Country of Origin
United States

Dimensions

Sling Length
17 ft
Overall Width
2 in
Eye Length
10 in
Thickness
1/4 in

Details

Item
Web Sling
Sling Type
Type 4
Sling Material
Polyester
Number of Plies
2
Vertical Hitch Capacity
4,800 lb
Choker Hitch Capacity
3,800 lb
Color
Yellow
Basket Hitch Capacity
9,600 lb
End Type
Twisted Eye
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Web Grade
Light-Duty
Includes
Web Sling Safety Bulletin Rev 3 11
Temp. Range
-60 Degrees to 200 Degrees F
Wear Resistant Cover
None
Yarn Coating
Latex
Minimum Operating Temperature
-60 Degrees F
Reinforcement Properties
Abrasion-Resistant Edges, Cut-Resistant Edges
Maximum Operating Temperature
200 Degrees F
Visual Indicators
Striped
Tag Features
None
Resistance Properties
Cut-Resistant
Hitch Type
Basket, Choker, Vertical
Tag Attachment Type
Partially Sewn

Description

Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 2, Sling Length 17 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs Not Applicable, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.