Zoro Homepage

Web Sling, Type 4, 18 ft L, 3 in W, Polyester, Yellow

  • Mfr # EE1603DTX18

  • Zoro # G6889057


product price: $27.29
/ea

Key Features

Sling Type
Type 4
Sling Material
Polyester
Number of Plies
1
Overall Width
3 in
Vertical Hitch Capacity
3,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE1603DTX18
Zoro #
G6889057
UPC #
697886268640
Country of Origin
United States

Dimensions

Sling Length
18 ft
Overall Width
3 in
Eye Length
11 in
Thickness
1/8 in

Description

Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 1, Sling Length 18 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs Not Applicable, Vertical Hitch Capacity 3,600 lb, Choker Hitch Capacity 2,900 lb, Basket Hitch Capacity 7,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.