Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Web Sling, Type 4, 5 ft L, 2 in W, Nylon, Yellow

  • Mfr # EE1802NTX5

  • Zoro # G6637906


product price: $18.19
/ea

Key Features

Sling Type
Type 4
Sling Material
Nylon
Number of Plies
1
Overall Width
2 in
Vertical Hitch Capacity
3,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE1802NTX5
Zoro #
G6637906
UPC #
697886275105
Country of Origin
United States

Dimensions

Sling Length
5 ft
Overall Width
2 in
Eye Length
10 in
Thickness
5/32 in

Details

Item
Web Sling
Sling Type
Type 4
Sling Material
Nylon
Number of Plies
1
Vertical Hitch Capacity
3,200 lb
Choker Hitch Capacity
2,500 lb
Color
Yellow
Basket Hitch Capacity
6,400 lb
End Type
Twisted Eye
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Includes
Web Sling Safety Bulletin Rev 3 11
Yarn Coating
Latex
Temp. Range
-60 Degrees to 200 Degrees F
Wear Resistant Cover
None
Web Grade
Heavy-Duty
Minimum Operating Temperature
-60 Degrees F
Tag Features
None
Reinforcement Properties
Abrasion-Resistant Treatment
Visual Indicators
None
Hitch Type
Basket, Choker, Vertical
Maximum Operating Temperature
200 Degrees F
Tag Attachment Type
Partially Sewn
Resistance Properties
Abrasion-Resistant

Description

Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 1, Sling Length 5 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs Not Applicable, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.