Zoro Homepage

Web Sling, Type 4, 8 ft L, 4 in W, Nylon, Yellow

  • Mfr # EE1604NTX8

  • Zoro # G6670727


product price: $39.19
/ea

Key Features

Sling Type
Type 4
Sling Material
Nylon
Number of Plies
1
Overall Width
4 in
Vertical Hitch Capacity
4,800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE1604NTX8
Zoro #
G6670727
UPC #
697886100544
Country of Origin
United States

Dimensions

Sling Length
8 ft
Overall Width
4 in
Eye Length
12 in
Thickness
1/8 in

Description

Web Sling, Sling Type Type 4, Sling Material Nylon, Number of Plies 1, Sling Length 8 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs Not Applicable, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.