Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Web Sling, Type 4, 9 ft L, 2 in W, Polyester, Yellow

  • Mfr # EE1802DTX9

  • Zoro # G6947446


product price: $23.99
/ea

Key Features

Sling Type
Type 4
Sling Material
Polyester
Number of Plies
1
Overall Width
2 in
Vertical Hitch Capacity
3,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE1802DTX9
Zoro #
G6947446
UPC #
697886626891
Country of Origin
United States

Dimensions

Sling Length
9 ft
Overall Width
2 in
Eye Length
10 in
Thickness
5/32 in

Details

Item
Web Sling
Sling Type
Type 4
Sling Material
Polyester
Number of Plies
1
Vertical Hitch Capacity
3,200 lb
Choker Hitch Capacity
2,500 lb
Color
Yellow
Basket Hitch Capacity
6,400 lb
End Type
Twisted Eye
Includes
Web Sling Safety Bulletin Rev 3 11
Yarn Coating
Latex
Web Grade
Heavy-Duty
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Wear Resistant Cover
None
Temp. Range
-60 Degrees to 200 Degrees F
Resistance Properties
Cut-Resistant
Tag Features
None
Hitch Type
Basket, Choker, Vertical
Visual Indicators
Striped
Maximum Operating Temperature
200 Degrees F
Reinforcement Properties
Abrasion-Resistant Edges, Cut-Resistant Edges
Tag Attachment Type
Partially Sewn
Minimum Operating Temperature
-60 Degrees F

Description

Web Sling, Sling Type Type 4, Sling Material Polyester, Number of Plies 1, Sling Length 9 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs Not Applicable, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.