Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Web Sling, Type 5, 10 ft L, 4 in W, Polyester, Yellow

  • Mfr # EN2804DX10

  • Zoro # G7246696


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Sling Material
Polyester
Number of Plies
2
Overall Width
4 in
Vertical Hitch Capacity
20,700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN2804DX10
Zoro #
G7246696
UPC #
697886267315
Country of Origin
United States

Dimensions

Sling Length
10 ft
Overall Width
4 in
Thickness
5/16 in

Details

Item
Web Sling
Sling Type
Type 5
Sling Material
Polyester
Number of Plies
2
Vertical Hitch Capacity
20,700 lb
Choker Hitch Capacity
16,500 lb
Color
Yellow
Basket Hitch Capacity
41,400 lb
End Type
Endless
Temp. Range
-60 Degrees to 200 Degrees F
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Web Grade
Heavy-Duty
Wear Resistant Cover
None
Includes
Web Sling Safety Bulletin Rev 3 11
Yarn Coating
Latex
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
200 Degrees F
Hitch Type
Basket, Choker, Vertical
Resistance Properties
Cut-Resistant
Reinforcement Properties
Abrasion-Resistant Edges, Cut-Resistant Edges
Visual Indicators
Striped
Tag Attachment Type
Partially Sewn
Tag Features
None

Description

Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 2, Sling Length 10 ft, Eye Length Not Applicable, Overall Width 4 in, Number of Legs Not Applicable, Vertical Hitch Capacity 20,700 lb, Choker Hitch Capacity 16,500 lb, Basket Hitch Capacity 41,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.