Zoro Homepage

Web Sling, Type 5, 11 ft L, 4 in W, Polyester, Silver

  • Mfr # EN1804TX11

  • Zoro # G7081995


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Sling Material
Polyester
Number of Plies
1
Overall Width
4 in
Vertical Hitch Capacity
11,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN1804TX11
Zoro #
G7081995
UPC #
697886621544
Country of Origin
United States

Dimensions

Sling Length
11 ft
Overall Width
4 in
Thickness
5/32 in

Details

Item
Web Sling
Sling Type
Type 5
Sling Material
Polyester
Number of Plies
1
Vertical Hitch Capacity
11,500 lb
Choker Hitch Capacity
9,200 lb
Color
Silver
Basket Hitch Capacity
23,000 lb
End Type
Endless
Web Grade
Heavy-Duty
Yarn Coating
Latex
Wear Resistant Cover
None
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Includes
Web Sling Safety Bulletin Rev 3 11
Temp. Range
-60 Degrees to 200 Degrees F
Reinforcement Properties
Abrasion-Resistant Edges, Cut-Resistant Edges
Tag Features
None
Tag Attachment Type
Partially Sewn
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
200 Degrees F
Visual Indicators
Striped
Resistance Properties
Cut-Resistant
Hitch Type
Basket, Choker, Vertical

Description

Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 1, Sling Length 11 ft, Eye Length Not Applicable, Overall Width 4 in, Number of Legs Not Applicable, Vertical Hitch Capacity 11,500 lb, Choker Hitch Capacity 9,200 lb, Basket Hitch Capacity 23,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver/Blue, Thickness 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.