Zoro Homepage

Web Sling, Type 5, 12 ft L, 6 in W, Polyester, Silver

  • Mfr # EN2806TX12

  • Zoro # G6616346


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Sling Material
Polyester
Number of Plies
2
Overall Width
6 in
Vertical Hitch Capacity
28,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN2806TX12
Zoro #
G6616346
UPC #
697886117214
Country of Origin
United States

Dimensions

Sling Length
12 ft
Overall Width
6 in
Thickness
5/16 in

Details

Item
Web Sling
Sling Type
Type 5
Sling Material
Polyester
Number of Plies
2
Vertical Hitch Capacity
28,600 lb
Choker Hitch Capacity
23,000 lb
Color
Silver
Basket Hitch Capacity
57,200 lb
End Type
Endless
Wear Resistant Cover
None
Yarn Coating
Latex
Temp. Range
-60 Degrees to 200 Degrees F
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Includes
Web Sling Safety Bulletin Rev 3 11
Web Grade
Heavy-Duty
Tag Attachment Type
Partially Sewn
Minimum Operating Temperature
-60 Degrees F
Tag Features
None
Maximum Operating Temperature
200 Degrees F
Reinforcement Properties
Abrasion-Resistant Edges, Cut-Resistant Edges
Resistance Properties
Cut-Resistant
Hitch Type
Basket, Choker, Vertical
Visual Indicators
Striped

Description

Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 2, Sling Length 12 ft, Eye Length Not Applicable, Overall Width 6 in, Number of Legs Not Applicable, Vertical Hitch Capacity 28,600 lb, Choker Hitch Capacity 23,000 lb, Basket Hitch Capacity 57,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver/Blue, Thickness 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.