Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Web Sling, Type 5, 16 ft L, 2 in W, Nylon, Yellow

  • Mfr # EN1602NX16

  • Zoro # G6851731


product price: $33.59
/ea

Key Features

Sling Type
Type 5
Sling Material
Nylon
Number of Plies
1
Overall Width
2 in
Vertical Hitch Capacity
4,800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN1602NX16
Zoro #
G6851731
UPC #
697886146771
Country of Origin
United States

Dimensions

Sling Length
16 ft
Overall Width
2 in
Thickness
1/8 in

Details

Item
Web Sling
Sling Type
Type 5
Sling Material
Nylon
Number of Plies
1
Vertical Hitch Capacity
4,800 lb
Choker Hitch Capacity
3,800 lb
Color
Yellow
Basket Hitch Capacity
9,600 lb
End Type
Endless
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Temp. Range
-60 Degrees to 200 Degrees F
Yarn Coating
Latex
Wear Resistant Cover
None
Web Grade
Light-Duty
Includes
Web Sling Safety Bulletin Rev 3 11
Minimum Operating Temperature
-60 Degrees F
Reinforcement Properties
Abrasion-Resistant Treatment
Resistance Properties
Abrasion-Resistant
Tag Features
None
Tag Attachment Type
Partially Sewn
Hitch Type
Basket, Choker, Vertical
Visual Indicators
None
Maximum Operating Temperature
200 Degrees F

Description

Web Sling, Sling Type Type 5, Sling Material Nylon, Number of Plies 1, Sling Length 16 ft, Eye Length Not Applicable, Overall Width 2 in, Number of Legs Not Applicable, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.