Zoro Homepage

Web Sling, Type 5, 16 ft L, 3 in W, Polyester, Yellow

  • Mfr # EN2803DX16

  • Zoro # G6727104


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Sling Material
Polyester
Number of Plies
2
Overall Width
3 in
Vertical Hitch Capacity
16,300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN2803DX16
Zoro #
G6727104
UPC #
697886267247
Country of Origin
United States

Dimensions

Sling Length
16 ft
Overall Width
3 in
Thickness
5/16 in

Details

Item
Web Sling
Sling Type
Type 5
Sling Material
Polyester
Number of Plies
2
Vertical Hitch Capacity
16,300 lb
Choker Hitch Capacity
13,000 lb
Color
Yellow
Basket Hitch Capacity
32,600 lb
End Type
Endless
Temp. Range
-60 Degrees to 200 Degrees F
Yarn Coating
Latex
Wear Resistant Cover
None
Includes
Web Sling Safety Bulletin Rev 3 11
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Web Grade
Heavy-Duty
Maximum Operating Temperature
200 Degrees F
Reinforcement Properties
Abrasion-Resistant Edges, Cut-Resistant Edges
Tag Features
None
Visual Indicators
Striped
Resistance Properties
Cut-Resistant
Hitch Type
Basket, Choker, Vertical
Tag Attachment Type
Partially Sewn
Minimum Operating Temperature
-60 Degrees F

Description

Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 2, Sling Length 16 ft, Eye Length Not Applicable, Overall Width 3 in, Number of Legs Not Applicable, Vertical Hitch Capacity 16,300 lb, Choker Hitch Capacity 13,000 lb, Basket Hitch Capacity 32,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.