Zoro Homepage

Web Sling, Type 5, 17 ft L, 3 in W, Nylon, Yellow

  • Mfr # EN2803NX17

  • Zoro # G6787024


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Sling Material
Nylon
Number of Plies
2
Overall Width
3 in
Vertical Hitch Capacity
16,300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN2803NX17
Zoro #
G6787024
UPC #
697886626044
Country of Origin
United States

Dimensions

Sling Length
17 ft
Overall Width
3 in
Thickness
5/16 in

Details

Item
Web Sling
Sling Type
Type 5
Sling Material
Nylon
Number of Plies
2
Vertical Hitch Capacity
16,300 lb
Choker Hitch Capacity
13,000 lb
Color
Yellow
Basket Hitch Capacity
32,600 lb
End Type
Endless
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Includes
Web Sling Safety Bulletin Rev 3 11
Web Grade
Heavy-Duty
Yarn Coating
Latex
Wear Resistant Cover
None
Temp. Range
-60 Degrees to 200 Degrees F
Tag Features
None
Resistance Properties
Abrasion-Resistant
Tag Attachment Type
Partially Sewn
Reinforcement Properties
Abrasion-Resistant Treatment
Minimum Operating Temperature
-60 Degrees F
Hitch Type
Basket, Choker, Vertical
Visual Indicators
None
Maximum Operating Temperature
200 Degrees F

Description

Web Sling, Sling Type Type 5, Sling Material Nylon, Number of Plies 2, Sling Length 17 ft, Eye Length Not Applicable, Overall Width 3 in, Number of Legs Not Applicable, Vertical Hitch Capacity 16,300 lb, Choker Hitch Capacity 13,000 lb, Basket Hitch Capacity 32,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.