Zoro Homepage

Web Sling, Type 5, 2 ft L, 2 in W, Nylon, Yellow

  • Mfr # EN2802NX2

  • Zoro # G6863796


product price: $18.59
/ea

Key Features

Sling Type
Type 5
Sling Material
Nylon
Number of Plies
2
Overall Width
2 in
Vertical Hitch Capacity
12,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN2802NX2
Zoro #
G6863796
UPC #
697886636968
Country of Origin
United States

Dimensions

Sling Length
2 ft
Overall Width
2 in
Thickness
5/16 in

Description

Web Sling, Sling Type Type 5, Sling Material Nylon, Number of Plies 2, Sling Length 2 ft, Eye Length Not Applicable, Overall Width 2 in, Number of Legs Not Applicable, Vertical Hitch Capacity 12,400 lb, Choker Hitch Capacity 9,900 lb, Basket Hitch Capacity 24,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.