Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Web Sling, Type 5, 3 ft L, 2 in W, Polyester, Silver

  • Mfr # EN2802TX3

  • Zoro # G7164324


product price: $24.49
/ea

Key Features

Sling Type
Type 5
Sling Material
Polyester
Number of Plies
2
Overall Width
2 in
Vertical Hitch Capacity
12,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN2802TX3
Zoro #
G7164324
UPC #
697886116699
Country of Origin
United States

Dimensions

Sling Length
3 ft
Overall Width
2 in
Thickness
5/16 in

Details

Item
Web Sling
Sling Type
Type 5
Sling Material
Polyester
Number of Plies
2
Vertical Hitch Capacity
12,400 lb
Choker Hitch Capacity
9,900 lb
Color
Silver
Basket Hitch Capacity
24,800 lb
End Type
Endless
Yarn Coating
Latex
Web Grade
Heavy-Duty
Includes
Web Sling Safety Bulletin Rev 3 11
Wear Resistant Cover
None
Temp. Range
-60 Degrees to 200 Degrees F
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Reinforcement Properties
Abrasion-Resistant Edges, Cut-Resistant Edges
Tag Features
None
Minimum Operating Temperature
-60 Degrees F
Hitch Type
Basket, Choker, Vertical
Visual Indicators
Striped
Tag Attachment Type
Partially Sewn
Resistance Properties
Cut-Resistant
Maximum Operating Temperature
200 Degrees F

Description

Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 2, Sling Length 3 ft, Eye Length Not Applicable, Overall Width 2 in, Number of Legs Not Applicable, Vertical Hitch Capacity 12,400 lb, Choker Hitch Capacity 9,900 lb, Basket Hitch Capacity 24,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver/Blue, Thickness 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.