Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Web Sling, Type 5, 4 ft L, 6 in W, Polyester, Yellow

  • Mfr # EN1806DX4

  • Zoro # G7223684


product price: $50.69
/ea

Key Features

Sling Type
Type 5
Sling Material
Polyester
Number of Plies
1
Overall Width
6 in
Vertical Hitch Capacity
16,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN1806DX4
Zoro #
G7223684
UPC #
697886266882
Country of Origin
United States

Dimensions

Sling Length
4 ft
Overall Width
6 in
Thickness
5/32 in

Details

Item
Web Sling
Sling Type
Type 5
Sling Material
Polyester
Number of Plies
1
Vertical Hitch Capacity
16,500 lb
Choker Hitch Capacity
13,200 lb
Color
Yellow
Basket Hitch Capacity
33,000 lb
End Type
Endless
Web Grade
Heavy-Duty
Temp. Range
-60 Degrees to 200 Degrees F
Includes
Web Sling Safety Bulletin Rev 3 11
Wear Resistant Cover
None
Yarn Coating
Latex
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Reinforcement Properties
Abrasion-Resistant Edges, Cut-Resistant Edges
Tag Attachment Type
Partially Sewn
Tag Features
None
Hitch Type
Basket, Choker, Vertical
Minimum Operating Temperature
-60 Degrees F
Resistance Properties
Cut-Resistant
Visual Indicators
Striped
Maximum Operating Temperature
200 Degrees F

Description

Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 1, Sling Length 4 ft, Eye Length Not Applicable, Overall Width 6 in, Number of Legs Not Applicable, Vertical Hitch Capacity 16,300 lb, Choker Hitch Capacity 13,000 lb, Basket Hitch Capacity 32,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.