Zoro Homepage

Web Sling, Type 5, 5 ft L, 6 in W, Nylon, Yellow

  • Mfr # EN2606NX5

  • Zoro # G6872433


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Sling Material
Nylon
Number of Plies
2
Overall Width
6 in
Vertical Hitch Capacity
22,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN2606NX5
Zoro #
G6872433
UPC #
697886276072
Country of Origin
United States

Dimensions

Sling Length
5 ft
Overall Width
6 in
Thickness
1/4 in

Details

Item
Web Sling
Sling Type
Type 5
Sling Material
Nylon
Number of Plies
2
Vertical Hitch Capacity
22,500 lb
Choker Hitch Capacity
18,000 lb
Color
Yellow
Basket Hitch Capacity
45,000 lb
End Type
Endless
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Web Grade
Light-Duty
Includes
Web Sling Safety Bulletin Rev 3 11
Temp. Range
-60 Degrees to 200 Degrees F
Yarn Coating
Latex
Wear Resistant Cover
None
Visual Indicators
None
Minimum Operating Temperature
-60 Degrees F
Tag Attachment Type
Partially Sewn
Maximum Operating Temperature
200 Degrees F
Hitch Type
Basket, Choker, Vertical
Resistance Properties
Abrasion-Resistant
Reinforcement Properties
Abrasion-Resistant Treatment
Tag Features
None

Description

Web Sling, Sling Type Type 5, Sling Material Nylon, Number of Plies 2, Sling Length 5 ft, Eye Length Not Applicable, Overall Width 6 in, Number of Legs Not Applicable, Vertical Hitch Capacity 22,500 lb, Choker Hitch Capacity 18,000 lb, Basket Hitch Capacity 45,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.