Zoro Homepage

Web Sling, Type 6, 4 ft L, 2 in W, Nylon, Black

  • Mfr # RE1602NX4

  • Zoro # G9606624


product price: $29.69
/ea

Key Features

Sling Type
Type 6
Sling Material
Nylon
Sling Length
4 ft
Number of Plies
1
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE1602NX4
Zoro #
G9606624
UPC #
697886995713
Country of Origin
United States

Dimensions

Sling Length
4 ft
Overall Width
2 in
Eye Length
9 in
Thickness
1/4 in

Description

Web Sling, Sling Type Type 6, Sling Material Nylon, Number of Plies 1, Sling Length 4 ft, Eye Length 9 in, Overall Width 2 in, Number of Legs Not Applicable, Vertical Hitch Capacity 3,600 lb, Choker Hitch Capacity 2,900 lb, Basket Hitch Capacity 7,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Black/Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.