Zoro Homepage

Web Sling, Type 6, 4 ft L, 4 in W, Polyester, Black

  • Mfr # RE1804TX4

  • Zoro # G6498807


product price: $66.89
/ea

Key Features

Sling Type
Type 6
Sling Material
Polyester
Number of Plies
1
Overall Width
4 in
Vertical Hitch Capacity
7,700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE1804TX4
Zoro #
G6498807
UPC #
697886639266
Country of Origin
United States

Dimensions

Sling Length
4 ft
Overall Width
4 in
Eye Length
12 in
Thickness
5/16 in

Details

Item
Web Sling
Sling Type
Type 6
Sling Material
Polyester
Number of Plies
1
Vertical Hitch Capacity
7,700 lb
Choker Hitch Capacity
6,200 lb
Color
Black
Basket Hitch Capacity
15,400 lb
End Type
Reverse Eye
Temp. Range
-60 Degrees to 200 Degrees F
Includes
Web Sling Safety Bulletin Rev 3 11
Web Grade
Heavy-Duty
Wear Resistant Cover
None
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Yarn Coating
Latex
Hitch Type
Basket, Choker, Vertical
Reinforcement Properties
Abrasion-Resistant Cover
Minimum Operating Temperature
-60 Degrees F
Tag Features
None
Maximum Operating Temperature
200 Degrees F
Tag Attachment Type
Fully Sewn
Resistance Properties
Cut-Resistant
Visual Indicators
Striped

Description

Web Sling, Sling Type Type 6, Sling Material Polyester, Number of Plies 1, Sling Length 4 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs Not Applicable, Vertical Hitch Capacity 7,700 lb, Choker Hitch Capacity 6,200 lb, Basket Hitch Capacity 15,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Black/Blue, Thickness 5/16 in, Standards ASME B30.9, OSHA 1910.184, WSTDA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.