Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Web Sling, Type 6, 6 ft L, 2 in W, Polyester, Black

  • Mfr # RE1802TX6

  • Zoro # G6395015


product price: $62.36
/ea

Key Features

Sling Type
Type 6
Sling Material
Polyester
Number of Plies
1
Overall Width
2 in
Vertical Hitch Capacity
4,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE1802TX6
Zoro #
G6395015
UPC #
697886639242
Country of Origin
United States

Dimensions

Sling Length
6 ft
Overall Width
2 in
Eye Length
9 in
Thickness
5/16 in

Details

Item
Web Sling
Sling Type
Type 6
Sling Material
Polyester
Number of Plies
1
Vertical Hitch Capacity
4,500 lb
Choker Hitch Capacity
3,600 lb
Color
Black
Basket Hitch Capacity
9,000 lb
End Type
Reverse Eye
Web Grade
Heavy-Duty
Yarn Coating
Latex
Includes
Web Sling Safety Bulletin Rev 3 11
Wear Resistant Cover
None
Temp. Range
-60 Degrees to 200 Degrees F
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Tag Features
None
Minimum Operating Temperature
-60 Degrees F
Hitch Type
Basket, Choker, Vertical
Resistance Properties
Cut-Resistant
Reinforcement Properties
Abrasion-Resistant Cover
Visual Indicators
Striped
Tag Attachment Type
Fully Sewn
Maximum Operating Temperature
200 Degrees F

Description

Web Sling, Sling Type Type 6, Sling Material Polyester, Number of Plies 1, Sling Length 6 ft, Eye Length 9 in, Overall Width 2 in, Number of Legs Not Applicable, Vertical Hitch Capacity 4,500 lb, Choker Hitch Capacity 3,600 lb, Basket Hitch Capacity 9,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Black/Blue, Thickness 5/16 in, Standards ASME B30.9, OSHA 1910.184, WSTDA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.