Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Web Sling, Type 6, 8 ft L, 4 in W, Polyester, Black

  • Mfr # RE1804TX8

  • Zoro # G6944786


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 6
Sling Material
Polyester
Number of Plies
1
Overall Width
4 in
Vertical Hitch Capacity
7,700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE1804TX8
Zoro #
G6944786
UPC #
697886639280
Country of Origin
United States

Dimensions

Sling Length
8 ft
Overall Width
4 in
Eye Length
12 in
Thickness
5/16 in

Details

Item
Web Sling
Sling Type
Type 6
Sling Material
Polyester
Number of Plies
1
Vertical Hitch Capacity
7,700 lb
Choker Hitch Capacity
6,200 lb
Color
Black
Basket Hitch Capacity
15,400 lb
End Type
Reverse Eye
Yarn Coating
Latex
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Web Grade
Heavy-Duty
Wear Resistant Cover
None
Includes
Web Sling Safety Bulletin Rev 3 11
Temp. Range
-60 Degrees to 200 Degrees F
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
-60 Degrees F
Tag Attachment Type
Fully Sewn
Reinforcement Properties
Abrasion-Resistant Cover
Resistance Properties
Cut-Resistant
Hitch Type
Basket, Choker, Vertical
Visual Indicators
Striped
Tag Features
None

Description

Web Sling, Sling Type Type 6, Sling Material Polyester, Number of Plies 1, Sling Length 8 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs Not Applicable, Vertical Hitch Capacity 7,700 lb, Choker Hitch Capacity 6,200 lb, Basket Hitch Capacity 15,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Black/Blue, Thickness 5/16 in, Standards ASME B30.9, OSHA 1910.184, WSTDA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.