Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Web Sling, Type U, 12 ft L, 4 in W, Polyester, Yellow

  • Mfr # UU2804DX12

  • Zoro # G6925475


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type U
Sling Material
Polyester
Number of Plies
2
Overall Width
4 in
Vertical Hitch Capacity
11,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UU2804DX12
Zoro #
G6925475
UPC #
697886268022
Country of Origin
United States

Dimensions

Sling Length
12 ft
Overall Width
4 in
Length of Sling Leg
10.6 ft
Master Link/Bail Overall Height
8 1/2 in
Master Link/Bail Opening Height
6 1/8 in
Master Link/Bail Opening Width
4 1/8 in
Thickness
5/16 in

Details

Item
Web Sling
Sling Type
Type U
Sling Material
Polyester
Number of Plies
2
Vertical Hitch Capacity
11,500 lb
Choker Hitch Capacity
9,200 lb
Color
Yellow
Basket Hitch Capacity
23,000 lb
End Type
Universal Link
Wear Resistant Cover
None
Web Grade
Heavy-Duty
Yarn Coating
Latex
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Temp. Range
-60 Degrees to 200 Degrees F
Includes
Web Sling Safety Bulletin Rev 3 11
Minimum Operating Temperature
-60 Degrees F
Visual Indicators
Striped
Resistance Properties
Cut-Resistant
Reinforcement Properties
Abrasion-Resistant Edges, Cut-Resistant Edges
Fitting Material
Steel
Maximum Operating Temperature
200 Degrees F
Hitch Type
Basket, Choker, Vertical
Tag Features
None
Tag Attachment Type
Partially Sewn

Description

Web Sling, Sling Type Type U, Sling Material Polyester, Number of Plies 2, Sling Length 12 ft, Eye Length Not Applicable, Overall Width 4 in, Number of Legs Not Applicable, Vertical Hitch Capacity 11,500 lb, Choker Hitch Capacity 9,200 lb, Basket Hitch Capacity 23,000 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.