Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Web Sling, Type U, 13 ft L, 4 in W, Polyester, Silver

  • Mfr # UU1804TX13

  • Zoro # G6861285


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type U
Sling Material
Polyester
Number of Plies
1
Overall Width
4 in
Vertical Hitch Capacity
6,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UU1804TX13
Zoro #
G6861285
UPC #
697886622060
Country of Origin
United States

Dimensions

Sling Length
13 ft
Overall Width
4 in
Master Link/Bail Opening Width
4 1/8 in
Master Link/Bail Opening Height
6 1/8 in
Master Link/Bail Overall Height
8 1/2 in
Length of Sling Leg
11.6 ft
Thickness
5/32 in

Details

Item
Web Sling
Sling Type
Type U
Sling Material
Polyester
Number of Plies
1
Vertical Hitch Capacity
6,400 lb
Choker Hitch Capacity
5,000 lb
Color
Silver
Basket Hitch Capacity
12,800 lb
End Type
Universal Link
Yarn Coating
Latex
Web Grade
Heavy-Duty
Includes
Web Sling Safety Bulletin Rev 3 11
Wear Resistant Cover
None
Temp. Range
-60 Degrees to 200 Degrees F
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Visual Indicators
None
Maximum Operating Temperature
200 Degrees F
Hitch Type
Basket, Choker, Vertical
Resistance Properties
Cut-Resistant
Minimum Operating Temperature
-60 Degrees F
Tag Features
None
Fitting Material
Steel
Reinforcement Properties
Abrasion-Resistant Edges, Cut-Resistant Edges
Tag Attachment Type
Partially Sewn

Description

Web Sling, Sling Type Type U, Sling Material Polyester, Number of Plies 1, Sling Length 13 ft, Eye Length Not Applicable, Overall Width 4 in, Number of Legs Not Applicable, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver/Blue, Thickness 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.