Zoro Homepage

Web Sling, Type U, 14 ft L, 4 in W, Nylon, Yellow

  • Mfr # UU1604NX14

  • Zoro # G7013097


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type U
Sling Material
Nylon
Number of Plies
1
Overall Width
4 in
Vertical Hitch Capacity
4,800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UU1604NX14
Zoro #
G7013097
UPC #
697886140052
Country of Origin
United States

Dimensions

Sling Length
14 ft
Overall Width
4 in
Master Link/Bail Overall Height
8 1/2 in
Length of Sling Leg
12.6 ft
Master Link/Bail Opening Width
4 1/8 in
Master Link/Bail Opening Height
6 1/8 in
Thickness
1/8 in

Details

Item
Web Sling
Sling Type
Type U
Sling Material
Nylon
Number of Plies
1
Vertical Hitch Capacity
4,800 lb
Choker Hitch Capacity
3,800 lb
Color
Yellow
Basket Hitch Capacity
9,600 lb
End Type
Universal Link
Yarn Coating
Latex
Temp. Range
-60 Degrees to 200 Degrees F
Wear Resistant Cover
None
Includes
Web Sling Safety Bulletin Rev 3 11
Web Grade
Light-Duty
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Minimum Operating Temperature
-60 Degrees F
Fitting Material
Steel
Hitch Type
Basket, Choker, Vertical
Reinforcement Properties
Abrasion-Resistant Treatment
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Abrasion-Resistant
Visual Indicators
None
Tag Features
None
Tag Attachment Type
Partially Sewn

Description

Web Sling, Sling Type Type U, Sling Material Nylon, Number of Plies 1, Sling Length 14 ft, Eye Length Not Applicable, Overall Width 4 in, Number of Legs Not Applicable, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 4,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.