Zoro Homepage

Web Sling, Type U, 16 ft L, 3 in W, Nylon, Yellow

  • Mfr # UU2603NX16

  • Zoro # G6567827


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type U
Sling Material
Nylon
Number of Plies
2
Overall Width
3 in
Vertical Hitch Capacity
6,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UU2603NX16
Zoro #
G6567827
UPC #
697886140632
Country of Origin
United States

Dimensions

Sling Length
16 ft
Overall Width
3 in
Length of Sling Leg
14.8 ft
Master Link/Bail Opening Height
5 1/8 in
Master Link/Bail Overall Height
7 1/8 in
Master Link/Bail Opening Width
3 1/8 in
Thickness
1/4 in

Details

Item
Web Sling
Sling Type
Type U
Sling Material
Nylon
Number of Plies
2
Vertical Hitch Capacity
6,600 lb
Choker Hitch Capacity
5,280 lb
Color
Yellow
Basket Hitch Capacity
13,200 lb
End Type
Universal Link
Temp. Range
-60 Degrees to 200 Degrees F
Web Grade
Light-Duty
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Wear Resistant Cover
None
Includes
Web Sling Safety Bulletin Rev 3 11
Yarn Coating
Latex
Reinforcement Properties
Abrasion-Resistant Treatment
Fitting Material
Steel
Minimum Operating Temperature
-60 Degrees F
Tag Features
None
Visual Indicators
None
Maximum Operating Temperature
200 Degrees F
Hitch Type
Basket, Choker, Vertical
Resistance Properties
Abrasion-Resistant
Tag Attachment Type
Partially Sewn

Description

Web Sling, Sling Type Type U, Sling Material Nylon, Number of Plies 2, Sling Length 16 ft, Eye Length Not Applicable, Overall Width 3 in, Number of Legs Not Applicable, Vertical Hitch Capacity 6,600 lb, Choker Hitch Capacity 5,280 lb, Basket Hitch Capacity 13,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.