Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Web Sling, Type U, 18 ft L, 3 in W, Polyester, Yellow

  • Mfr # UU2603DX18

  • Zoro # G6947071


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type U
Sling Material
Polyester
Number of Plies
2
Overall Width
3 in
Vertical Hitch Capacity
6,600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UU2603DX18
Zoro #
G6947071
UPC #
697886271558
Country of Origin
United States

Dimensions

Sling Length
18 ft
Overall Width
3 in
Master Link/Bail Opening Width
3 1/8 in
Master Link/Bail Opening Height
5 1/8 in
Length of Sling Leg
16.8 ft
Master Link/Bail Overall Height
7 1/8 in
Thickness
1/4 in

Details

Item
Web Sling
Sling Type
Type U
Sling Material
Polyester
Number of Plies
2
Vertical Hitch Capacity
6,600 lb
Choker Hitch Capacity
5,280 lb
Color
Yellow
Basket Hitch Capacity
13,200 lb
End Type
Universal Link
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Web Grade
Light-Duty
Yarn Coating
Latex
Temp. Range
-60 Degrees to 200 Degrees F
Wear Resistant Cover
None
Includes
Web Sling Safety Bulletin Rev 3 11
Reinforcement Properties
Abrasion-Resistant Edges, Cut-Resistant Edges
Tag Features
None
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
200 Degrees F
Hitch Type
Basket, Choker, Vertical
Fitting Material
Steel
Resistance Properties
Cut-Resistant
Visual Indicators
Striped
Tag Attachment Type
Partially Sewn

Description

Web Sling, Sling Type Type U, Sling Material Polyester, Number of Plies 2, Sling Length 18 ft, Eye Length Not Applicable, Overall Width 3 in, Number of Legs Not Applicable, Vertical Hitch Capacity 6,600 lb, Choker Hitch Capacity 5,280 lb, Basket Hitch Capacity 13,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.