Zoro Homepage

Web Sling, Type U, 20 ft L, 2 in W, Nylon, Yellow

  • Mfr # UU1802NX20

  • Zoro # G7246102


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type U
Sling Material
Nylon
Number of Plies
1
Overall Width
2 in
Vertical Hitch Capacity
3,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UU1802NX20
Zoro #
G7246102
UPC #
697886118808
Country of Origin
United States

Dimensions

Sling Length
20 ft
Overall Width
2 in
Master Link/Bail Opening Width
2 1/8 in
Length of Sling Leg
19.1 ft
Master Link/Bail Opening Height
3 5/8 in
Master Link/Bail Overall Height
5 1/8 in
Thickness
5/32 in

Details

Item
Web Sling
Sling Type
Type U
Sling Material
Nylon
Number of Plies
1
Vertical Hitch Capacity
3,200 lb
Choker Hitch Capacity
2,500 lb
Color
Yellow
Basket Hitch Capacity
6,400 lb
End Type
Universal Link
Yarn Coating
Latex
Includes
Web Sling Safety Bulletin Rev 3 11
Web Grade
Heavy-Duty
Wear Resistant Cover
None
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Temp. Range
-60 Degrees to 200 Degrees F
Resistance Properties
Abrasion-Resistant
Minimum Operating Temperature
-60 Degrees F
Hitch Type
Basket, Choker, Vertical
Maximum Operating Temperature
200 Degrees F
Visual Indicators
None
Reinforcement Properties
Abrasion-Resistant Treatment
Tag Features
None
Fitting Material
Steel
Tag Attachment Type
Partially Sewn

Description

Web Sling, Sling Type Type U, Sling Material Nylon, Number of Plies 1, Sling Length 20 ft, Eye Length Not Applicable, Overall Width 2 in, Number of Legs Not Applicable, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.