Zoro Homepage

Web Sling, Type U, 3 ft L, 2 in W, Nylon, Yellow

  • Mfr # UU2602NX3

  • Zoro # G6564966


product price: $62.29
/ea

Key Features

Sling Type
Type U
Sling Material
Nylon
Number of Plies
2
Overall Width
2 in
Vertical Hitch Capacity
4,800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UU2602NX3
Zoro #
G6564966
UPC #
697886140380
Country of Origin
United States

Dimensions

Sling Length
3 ft
Overall Width
2 in
Master Link/Bail Opening Height
3 5/8 in
Master Link/Bail Opening Width
2 1/8 in
Master Link/Bail Overall Height
5 1/8 in
Length of Sling Leg
2.1 ft
Thickness
1/4 in

Description

Web Sling, Sling Type Type U, Sling Material Nylon, Number of Plies 2, Sling Length 3 ft, Eye Length Not Applicable, Overall Width 2 in, Number of Legs Not Applicable, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.