Zoro Homepage

Web Sling, Type U, 8 ft L, 2 in W, Nylon, Yellow

  • Mfr # UU1602NX8

  • Zoro # G6857977


product price: $83.29
/ea
Free Shipping & Returns

Key Features

Sling Type
Type U
Sling Material
Nylon
Number of Plies
1
Overall Width
2 in
Vertical Hitch Capacity
2,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UU1602NX8
Zoro #
G6857977
UPC #
697886139735
Country of Origin
United States

Dimensions

Sling Length
8 ft
Overall Width
2 in
Master Link/Bail Opening Height
3 5/8 in
Master Link/Bail Opening Width
2 1/8 in
Master Link/Bail Overall Height
5 1/8 in
Length of Sling Leg
7.1 ft
Thickness
1/8 in

Description

Web Sling, Sling Type Type U, Sling Material Nylon, Number of Plies 1, Sling Length 8 ft, Eye Length Not Applicable, Overall Width 2 in, Number of Legs Not Applicable, Vertical Hitch Capacity 2,400 lb, Choker Hitch Capacity 1,900 lb, Basket Hitch Capacity 4,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.