Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Winch Cable, 1/2 In. x 100 ft.

  • Mfr # 12619X100

  • Zoro # G4764837


product price: $341.99
/ea
Free Shipping & Returns

Key Features

For Use With
Winch Lines
Color
natural
Material
Steel
Size
1/2 in
Working Load Limit
8,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12619X100
Zoro #
G4764837
UPC #
697887091803
Country of Origin
United States

Dimensions

Size
1/2 in
Cord Length
100 ft
Length
100 ft
Cord Diameter
1/2 in

Details

Item
Winch Cable
For Use With
Winch Lines
Color
natural
Material
Steel
Working Load Limit
8,400 lb
Strand Type
6 x 19
Cord Material
Carbon Steel
Operation
Lifting, Pulling
Maximum Load Capacity
8,400 lb
Number of Strands
6 x 19
Product Type
Winch Cable
Cord Type
Wire

Description

Winch Cable, Cord Diameter 1/2 in, Cord Length 100 ft, Color Natural, Maximum Load Capacity 8,400 lb, Cord Type Wire, Cord Material Carbon Steel, Number of Strands 6 x 19, For Use With Winch Lines, Operation Lifting, Pulling, Product Type Winch Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.