Zoro Homepage

Winch Cable, 3/8 In. x 100 ft.

  • Mfr # 38WX100

  • Zoro # G3986552


product price: $280.99
/ea
Free Shipping & Returns

Key Features

For Use With
Winch Lines
Color
natural
Material
Steel
Size
3/8 in
Includes
Safety Latch Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38WX100
Zoro #
G3986552
UPC #
697886616625
Country of Origin
United States

Dimensions

Size
3/8 in
Cord Length
100 ft
Length
100 ft
Cord Diameter
3/8 in

Details

Item
Winch Cable
For Use With
Winch Lines
Color
natural
Material
Steel
Includes
Safety Latch Hook
Working Load Limit
4,800 lb
Strand Type
6 x 19
Standards
ASME B30.9, OSHA 1910.184
Resistance Properties
Abrasion Resistant, Crush Resistant
Cord Type
Wire
Maximum Load Capacity
2.4 ton
Product Type
Winch Line
Operation
Lifting
Cord Material
Steel
Number of Strands
6 x 19

Description

Winch Cable, Cord Diameter 3/8 in, Cord Length 100 ft, Color Natural, Maximum Load Capacity 2.4 ton, Cord Type Wire, Cord Material Steel, Number of Strands 6 x 19, For Use With Winch Lines, Includes Eye Hook with latch, Operation Lifting, Product Type Winch Line, Resistance Properties Abrasion Resistant, Crush Resistant, Standards ASME B30.9, OSHA 1910.184

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.