Winch Cable, 3/8 In. x 150 ft.
Mfr # 38619X150
Zoro # G4765677
product price: $361.99
/ea
Free Shipping & Returns
Key Features
For Use With
Winch Lines
Color
natural
Material
Steel
Size
3/8 in
Includes
[delete]
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38619X150
Zoro #
G4765677
UPC #
697887091858
Country of Origin
United States
Dimensions
Size
3/8 in
Cord Length
150 ft
Length
150 ft
Cord Diameter
3/8 in
Details
Item
Winch Cable
For Use With
Winch Lines
Color
natural
Material
Steel
Includes
[delete]
Working Load Limit
4,800 lb
Strand Type
6 x 19
Cord Type
Wire
Number of Strands
6 x 19
Product Type
Winch Cable
Cord Material
Carbon Steel
Operation
Lifting, Pulling
Maximum Load Capacity
4,800 lb
Description
Winch Cable, Cord Diameter 3/8 in, Cord Length 150 ft, Color Natural, Maximum Load Capacity 4,800 lb, Cord Type Wire, Cord Material Carbon Steel, Number of Strands 6 x 19, For Use With Winch Lines, Operation Lifting, Pulling, Product Type Winch Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.