Winch Cable, 3/8 In. x 150 ft.
Mfr # 38WX150
Zoro # G4961485
product price: $405.99
/ea
Free Shipping & Returns
Key Features
For Use With
Winch Lines
Color
natural
Material
Steel
Size
3/8 in
Includes
Safety Latch Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38WX150
Zoro #
G4961485
UPC #
697886616632
Country of Origin
United States
Dimensions
Size
3/8 in
Cord Length
150 ft
Length
150 ft
Cord Diameter
3/8 in
Details
Item
Winch Cable
For Use With
Winch Lines
Color
natural
Material
Steel
Includes
Safety Latch Hook
Working Load Limit
4,800 lb
Strand Type
6 x 19
Standards
ASME B30.9, OSHA 1910.184
Product Type
Winch Line
Maximum Load Capacity
2.4 ton
Cord Material
Steel
Operation
Lifting
Number of Strands
6 x 19
Resistance Properties
Abrasion Resistant, Crush Resistant
Cord Type
Wire
Description
Winch Cable, Cord Diameter 3/8 in, Cord Length 150 ft, Color Natural, Maximum Load Capacity 2.4 ton, Cord Type Wire, Cord Material Steel, Number of Strands 6 x 19, For Use With Winch Lines, Includes Eye Hook with latch, Operation Lifting, Product Type Winch Line, Resistance Properties Abrasion Resistant, Crush Resistant, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.