Winch Cable, 7/16 In. x 150 ft.
Mfr # 716619X150
Zoro # G4764776
product price: $446.99
/ea
Free Shipping & Returns
Key Features
For Use With
Winch Lines
Color
natural
Material
Steel
Size
7/16 in
Includes
[delete]
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
716619X150
Zoro #
G4764776
UPC #
697887091780
Country of Origin
United States
Dimensions
Size
7/16 in
Cord Length
150 ft
Length
150 ft
Cord Diameter
7/16 in
Details
Item
Winch Cable
For Use With
Winch Lines
Color
natural
Material
Steel
Includes
[delete]
Working Load Limit
6,400 lb
Strand Type
6 x 19
Number of Strands
6 x 19
Product Type
Winch Cable
Maximum Load Capacity
6,400 lb
Operation
Lifting, Pulling
Cord Type
Wire
Cord Material
Carbon Steel
Description
Winch Cable, Cord Diameter 7/16 in, Cord Length 150 ft, Color Natural, Maximum Load Capacity 6,400 lb, Cord Type Wire, Cord Material Carbon Steel, Number of Strands 6 x 19, For Use With Winch Lines, Operation Lifting, Pulling, Product Type Winch Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.