Winch Cable, 7/16 In. x 150 ft.
Mfr # 716WSX150
Zoro # G4206693
product price: $552.99
/ea
Free Shipping & Returns
Key Features
For Use With
Winch Lines
Color
natural
Material
Steel
Size
7/16 in
Includes
Swivel Latch Hook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
716WSX150
Zoro #
G4206693
UPC #
697886617103
Country of Origin
United States
Dimensions
Size
7/16 in
Cord Length
150 ft
Length
150 ft
Cord Diameter
7/16 in
Details
Item
Winch Cable
For Use With
Winch Lines
Color
natural
Material
Steel
Includes
Swivel Latch Hook
Working Load Limit
6,400 lb
Strand Type
6 x 19
Standards
ASME B30.9, OSHA 1910.184
Resistance Properties
Abrasion Resistant, Crush Resistant
Product Type
Winch Line
Cord Material
Steel
Maximum Load Capacity
3.2 ton
Operation
Lifting
Cord Type
Wire
Number of Strands
6 x 19
Description
Winch Cable, Cord Diameter 7/16 in, Cord Length 150 ft, Color Natural, Maximum Load Capacity 3.2 ton, Cord Type Wire, Cord Material Steel, Number of Strands 6 x 19, For Use With Winch Lines, Includes Swivel Eye Hook with Latch, Operation Lifting, Product Type Winch Line, Resistance Properties Abrasion Resistant, Crush Resistant, Standards ASME B30.9, OSHA 1910.184
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.