Zoro Homepage

Winch Cable, 7/16 In. x 150 ft.

  • Mfr # 716WX150

  • Zoro # G4764767


product price: $470.99
/ea
Free Shipping & Returns

Key Features

For Use With
Winch Lines
Color
natural
Material
Steel
Size
7/16 in
Includes
Safety Latch Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
716WX150
Zoro #
G4764767
UPC #
697886616724
Country of Origin
United States

Dimensions

Size
7/16 in
Cord Length
150 ft
Length
150 ft
Cord Diameter
7/16 in

Details

Item
Winch Cable
For Use With
Winch Lines
Color
natural
Material
Steel
Includes
Safety Latch Hook
Working Load Limit
6,400 lb
Strand Type
6 x 19
Standards
ASME B30.9, OSHA 1910.184
Operation
Lifting
Cord Type
Wire
Maximum Load Capacity
3.2 ton
Cord Material
Steel
Number of Strands
6 x 19
Product Type
Winch Line
Resistance Properties
Abrasion Resistant, Crush Resistant

Description

Winch Cable, Cord Diameter 7/16 in, Cord Length 150 ft, Color Natural, Maximum Load Capacity 3.2 ton, Cord Type Wire, Cord Material Steel, Number of Strands 6 x 19, For Use With Winch Lines, Includes Eye Hook with latch, Operation Lifting, Product Type Winch Line, Resistance Properties Abrasion Resistant, Crush Resistant, Standards ASME B30.9, OSHA 1910.184

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.