Zoro Homepage

Winch Cable, FC, 3/8 In. x 150 ft.

  • Mfr # 38WFX150

  • Zoro # G4765494


product price: $376.99
/ea
Free Shipping & Returns

Key Features

For Use With
Winch Lines
Color
natural
Material
Steel
Size
3/8 in
Includes
Safety Latch Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38WFX150
Zoro #
G4765494
UPC #
697886616878
Country of Origin
United States

Dimensions

Size
3/8 in
Cord Length
150 ft
Length
150 ft
Cord Diameter
3/8 in

Details

Item
Winch Cable
For Use With
Winch Lines
Color
natural
Material
Steel
Includes
Safety Latch Hook
Working Load Limit
3,760 lb
Strand Type
6 x 19 Fiber Core
Standards
ASME B30.9, OSHA 1910.184
Number of Strands
6 x 19
Operation
Lifting
Resistance Properties
Abrasion Resistant, Crush Resistant
Cord Type
Wire
Maximum Load Capacity
1.88 ton
Product Type
Winch Line
Cord Material
Steel

Description

Winch Cable, Cord Diameter 3/8 in, Cord Length 150 ft, Color Natural, Maximum Load Capacity 1.88 ton, Cord Type Wire, Cord Material Steel, Number of Strands 6 x 19, For Use With Winch Lines, Includes Eye Hook with latch, Operation Lifting, Product Type Winch Line, Resistance Properties Abrasion Resistant, Crush Resistant, Standards ASME B30.9, OSHA 1910.184

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.