Zoro Homepage

Winch Cble Extension, 1/2 In. x 50 ft.

  • Mfr # 12WEIX50

  • Zoro # G3909263


product price: $147.99
/ea
Free Shipping & Returns

Key Features

For Use With
Winch Lines
Color
natural
Material
Steel
Size
1/2 in
Includes
Safety Latch Hook, Thimble Eye
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12WEIX50
Zoro #
G3909263
UPC #
697886617424
Country of Origin
China

Dimensions

Size
1/2 in
Cord Length
50 ft
Length
50 ft
Cord Diameter
1/2 in

Details

Item
Winch Cable Extension
For Use With
Winch Lines
Color
natural
Material
Steel
Includes
Safety Latch Hook, Thimble Eye
Working Load Limit
8,400 lb
Strand Type
6 x 19
Standards
ASME B30.9, OSHA 1910.184
Product Type
Winch Line Extension
Number of Strands
6 x 19
Maximum Load Capacity
2.4 ton
Cord Type
Wire
Operation
Lifting
Cord Material
Steel
Resistance Properties
Abrasion Resistant, Crush Resistant

Description

Winch Cable Extension, Cord Diameter 1/2 in, Cord Length 50 ft, Color Natural, Maximum Load Capacity 2.4 ton, Cord Type Wire, Cord Material Steel, Number of Strands 6 x 19, For Use With Winch Lines, Includes Eye Hook with latch, Operation Lifting, Product Type Winch Line Extension, Resistance Properties Abrasion Resistant, Crush Resistant, Standards ASME B30.9, OSHA 1910.184

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.