Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Winch Strap, 30 ft x 3 In, 5000 lb

  • Mfr # 61208

  • Zoro # G4758957


product price: $39.19
/ea

Key Features

Color
Yellow
Cargo Tie Down Width
3 in
Adjustment Type
Winch
Working Load Limit
5,000 lb
Cargo Tie Down End Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61208
Zoro #
G4758957
UPC #
697886612085
Country of Origin
United States

Dimensions

Cargo Tie Down Width
3 in
Cargo Tie Down Length
30 ft
Strap Length
30 ft.
Strap Width
3"
Overall Length
30 ft
Overall Width
3 in

Details

Item
Winch Strap
Color
Yellow
Adjustment Type
Winch
Working Load Limit
5,000 lb
Cargo Tie Down End Material
Steel
Standards
CVSA, FMCSA, US DOT
Item - Cargo Tie Downs
Winch Strap
Hardware Material
Steel
Body Material
Polyester
Fitting Style
Triangle Ring
Cargo Tie Down End Type
Triangle Ring
Cargo Tie Down Adjustment
Winch (Not Included)
Cargo Tie Down Material
Polyester
Breaking Strength
15,000 lb
For Use With
Portable or Weld-On Winch
End Material
Steel
End Type
D-Ring
Reinforcement Properties
General Purpose
Tensile Strength
15,000 lb/in
Tie Down Material
Polyester

Description

Winch Strap, Working Load Limit 5,000 lb, Color Yellow, Tensile Strength 15,000 lb/in, Tie Down Material Polyester, Overall Width 3 in, Reinforcement Properties General Purpose, Fixed End Length Not Applicable, Overall Length 30 ft, Standards CVSA, FMCSA, US DOT, Adjustment Type Winch, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Winch Strap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.